Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gauge Set, Black Oxide, Inch

  • Mfr # 901300800

  • Zoro # G316147991


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Tolerance
+/-0.00020 in
Material
Steel
Finish
Black Oxide
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901300800
Zoro #
G316147991
UPC #
662631900687
Country of Origin
United States

Dimensions

Overall Length
2 in
Set Diameter Range - Minimum
0.7515 in
Set Diameter Range - Maximum
0.8325 in
Diameter Increment
0.0005 in
Dimension Type
Inch

Details

Tolerance
+/-0.00020 in
Item
Pin Gauges
Material
Steel
Finish
Black Oxide
Number of Drawers
1
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Includes Handle
No
Surface Finish
10 microinch or better
Long Form Calibration Certificate
Yes
Gauge Type
Go (Plus)
Hardness
RC 60/65
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Number of Gauges
82

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.0005 in, Gauge Type Go (Plus), Number of Gauges 82, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.