Pin Gauge Set, Black Oxide, Inch
Mfr # 901400600
Zoro # G516147982
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Tolerance
+/-0.00020 in
Material
Steel
Overall Length
2 in
Finish
Black Oxide
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901400600
Zoro #
G516147982
UPC #
662631900922
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Inch
Diameter Increment
0.0005 in
Set Diameter Range - Minimum
0.5015 in
Set Diameter Range - Maximum
0.6255 in
Details
Tolerance
+/-0.00020 in
Material
Steel
Item
Pin Gauges
Finish
Black Oxide
Includes Handle
No
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Tolerance Class
ZZ
Gauge Type
No-Go (Minus)
Surface Finish
10 microinch or better
Number of Gauges
125
Number of Drawers
1
Hardness
RC 60/65
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
Yes
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.0005 in, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.