Zoro Homepage

Pin Gauge Set, Black Oxide, Inch

  • Mfr # 901400700

  • Zoro # G016147949


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Material
Steel
Overall Length
2 in
Tolerance
+/-0.00020 in
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901400700
Zoro #
G016147949
UPC #
662631900939
Country of Origin
United States

Dimensions

Overall Length
2 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.6265 in
Diameter Increment
0.0005 in
Set Diameter Range - Maximum
0.7505 in

Details

Finish
Black Oxide
Material
Steel
Item
Pin Gauges
Tolerance
+/-0.00020 in
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Hardness
RC 60/65
Surface Finish
10 microinch or better
Number of Gauges
125
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
Yes
Tolerance Class
ZZ
Number of Drawers
1
Included Certification
Certificate of Accuracy
Includes Handle
No

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.0005 in, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.