Zoro Homepage

Pin Gauge Set, Black Oxide, Inch

  • Mfr # 901400800

  • Zoro # G816148009


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Material
Steel
Tolerance
+/-0.00020 in
Finish
Black Oxide
Set Diameter Range - Minimum
0.7515 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901400800
Zoro #
G816148009
UPC #
662631900946
Country of Origin
United States

Dimensions

Overall Length
2 in
Set Diameter Range - Minimum
0.7515 in
Diameter Increment
0.0005 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.8325 in

Details

Material
Steel
Tolerance
+/-0.00020 in
Finish
Black Oxide
Item
Pin Gauges
Tolerance Class
ZZ
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Number of Drawers
1
Gauge Type
No-Go (Minus)
Includes Handle
No
Hardness
RC 60/65
Long Form Calibration Certificate
Yes
Number of Gauges
82
Included Certification
Certificate of Accuracy
Surface Finish
10 microinch or better

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.0005 in, Gauge Type No-Go (Minus), Number of Gauges 82, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.