Pin Gauge Set, Black Oxide, Inch
Mfr # 901401000
Zoro # G416147839
product price: $864.99
/ea
Free Shipping & Returns
Key Features
Tolerance
+/-0.00020 in
Material
Steel
Finish
Black Oxide
Overall Length
2 in
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901401000
Zoro #
G416147839
UPC #
662631900960
Country of Origin
United States
Dimensions
Overall Length
2 in
Set Diameter Range - Maximum
1.0005 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.9175 in
Diameter Increment
0.0005 in
Details
Tolerance
+/-0.00020 in
Material
Steel
Finish
Black Oxide
Item
Pin Gauges
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Number of Gauges
84
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Includes Handle
No
Surface Finish
10 microinch or better
Gauge Type
No-Go (Minus)
Number of Drawers
1
Hardness
RC 60/65
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.0005 in, Gauge Type No-Go (Minus), Number of Gauges 84, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.