Zoro Homepage

Pin Gauge Set, Black Oxide, Metric

  • Mfr # 902100800

  • Zoro # G516147883


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Material
Steel
Tolerance
+/-0.0050 mm
Finish
Black Oxide
Hardness
RC 60/65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902100800
Zoro #
G516147883
UPC #
662631901202
Country of Origin
United States

Dimensions

Overall Length
2 in
Set Diameter Range - Minimum
21 mm
Set Diameter Range - Maximum
22.48 mm
Diameter Increment
0.01 mm
Dimension Type
Metric

Details

Item
Pin Gauges
Material
Steel
Tolerance
+/-0.0050 mm
Finish
Black Oxide
Hardness
RC 60/65
Surface Finish
10 microinch or better
Gauge Type
Go (Plus)
Includes Handle
No
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Tolerance Class
ZZ
Number of Drawers
1
Number of Gauges
75
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Accuracy

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type Go (Plus), Number of Gauges 75, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.