Pin Gauge Set, Black Oxide, Metric
Mfr # 902101000
Zoro # G416147914
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Tolerance
+/-0.0050 mm
Overall Length
2 in
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902101000
Zoro #
G416147914
UPC #
662631901226
Country of Origin
United States
Dimensions
Overall Length
2 in
Set Diameter Range - Maximum
25.48 mm
Diameter Increment
0.01 mm
Dimension Type
Metric
Set Diameter Range - Minimum
24 mm
Details
Material
Steel
Finish
Black Oxide
Item
Pin Gauges
Tolerance
+/-0.0050 mm
Included Certification
Certificate of Accuracy
Hardness
RC 60/65
Includes Handle
No
Surface Finish
10 microinch or better
Tolerance Class
ZZ
Number of Drawers
1
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Gauge Type
Go (Plus)
Long Form Calibration Certificate
Yes
Number of Gauges
75
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type Go (Plus), Number of Gauges 75, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.