Pin Gauge Set, Black Oxide, Metric
Mfr # 902200500
Zoro # G316147830
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Tolerance
+/-0.0050 mm
Material
Steel
Overall Length
2 in
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902200500
Zoro #
G316147830
UPC #
662631901417
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Metric
Set Diameter Range - Minimum
14 mm
Set Diameter Range - Maximum
16.48 mm
Diameter Increment
0.01 mm
Details
Item
Pin Gauges
Finish
Black Oxide
Tolerance
+/-0.0050 mm
Material
Steel
Long Form Calibration Certificate
Yes
Number of Drawers
1
Hardness
RC 60/65
Includes Handle
No
Tolerance Class
ZZ
Gauge Type
No-Go (Minus)
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Number of Gauges
125
Included Certification
Certificate of Accuracy
Surface Finish
10 microinch or better
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.