Zoro Homepage

Pin Gauge Set, Black Oxide, Metric

  • Mfr # 902200700

  • Zoro # G716147843


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.0050 mm
Finish
Black Oxide
Overall Length
2 in
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902200700
Zoro #
G716147843
UPC #
662631901431
Country of Origin
United States

Dimensions

Overall Length
2 in
Set Diameter Range - Maximum
20.98 mm
Set Diameter Range - Minimum
19 mm
Diameter Increment
0.01 mm
Dimension Type
Metric

Details

Material
Steel
Tolerance
+/-0.0050 mm
Finish
Black Oxide
Item
Pin Gauges
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Number of Drawers
1
Tolerance Class
ZZ
Surface Finish
10 microinch or better
Number of Gauges
100
Long Form Calibration Certificate
Yes
Gauge Type
No-Go (Minus)
Included Certification
Certificate of Accuracy
Hardness
RC 60/65
Includes Handle
No

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type No-Go (Minus), Number of Gauges 100, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.