Pin Gauge Set, Black Oxide, Metric
Mfr # 902200800
Zoro # G216147824
product price: $830.99
/ea
Free Shipping & Returns
Key Features
Tolerance
+/-0.0050 mm
Material
Steel
Overall Length
2 in
Finish
Black Oxide
Tolerance Class
ZZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902200800
Zoro #
G216147824
UPC #
662631901448
Country of Origin
United States
Dimensions
Overall Length
2 in
Set Diameter Range - Minimum
21 mm
Set Diameter Range - Maximum
22.48 mm
Diameter Increment
0.01 mm
Dimension Type
Metric
Details
Item
Pin Gauges
Tolerance
+/-0.0050 mm
Material
Steel
Finish
Black Oxide
Tolerance Class
ZZ
Included Certification
Certificate of Accuracy
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Number of Gauges
75
Surface Finish
10 microinch or better
Number of Drawers
1
Hardness
RC 60/65
Gauge Type
No-Go (Minus)
Includes Handle
No
Long Form Calibration Certificate
Yes
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type No-Go (Minus), Number of Gauges 75, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.