Zoro Homepage

Pin Gauge Set, Black Oxide, Metric

  • Mfr # 902300700

  • Zoro # G316147861


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Material
Steel
Overall Length
2 in
Tolerance
+/-0.0050 mm
Gauge Type
Go (Plus)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902300700
Zoro #
G316147861
UPC #
662631901677
Country of Origin
United States

Dimensions

Overall Length
2 in
Set Diameter Range - Minimum
19.01 mm
Dimension Type
Metric
Diameter Increment
0.01 mm
Set Diameter Range - Maximum
20.99 mm

Details

Finish
Black Oxide
Material
Steel
Tolerance
+/-0.0050 mm
Item
Pin Gauges
Gauge Type
Go (Plus)
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Surface Finish
10 microinch or better
Long Form Calibration Certificate
Yes
Number of Gauges
100
Hardness
RC 60/65
Number of Drawers
1
Included Certification
Certificate of Accuracy
Includes Handle
No
Tolerance Class
ZZ

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type Go (Plus), Number of Gauges 100, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.