Zoro Homepage

Pin Gauge Set, Black Oxide, Metric

  • Mfr # 902300800

  • Zoro # G416147907


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Material
Steel
Tolerance
+/-0.0050 mm
Finish
Black Oxide
Diameter Increment
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902300800
Zoro #
G416147907
UPC #
662631901684
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter Increment
0.01 mm
Set Diameter Range - Maximum
22.49 mm
Set Diameter Range - Minimum
21.01 mm
Dimension Type
Metric

Details

Material
Steel
Item
Pin Gauges
Tolerance
+/-0.0050 mm
Finish
Black Oxide
Includes Handle
No
Hardness
RC 60/65
Included Certification
Certificate of Accuracy
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Long Form Calibration Certificate
Yes
Number of Drawers
1
Gauge Type
Go (Plus)
Number of Gauges
75
Surface Finish
10 microinch or better
Tolerance Class
ZZ

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type Go (Plus), Number of Gauges 75, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.