Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gauge Set, Black Oxide, Metric

  • Mfr # 902300900

  • Zoro # G916147858


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902300900
Zoro #
G916147858
UPC #
662631901691
Country of Origin
United States

Dimensions

Overall Length
2 in
Set Diameter Range - Minimum
22.51 mm
Set Diameter Range - Maximum
23.99 mm
Dimension Type
Metric
Diameter Increment
0.01 mm

Details

Finish
Black Oxide
Material
Steel
Tolerance
+/-0.0050 mm
Item
Pin Gauges
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus)
Surface Finish
10 microinch or better
Number of Gauges
75
Hardness
RC 60/65
Tolerance Class
ZZ
Includes Handle
No
Number of Drawers
1
Long Form Calibration Certificate
Yes

Description

Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type Go (Plus), Number of Gauges 75, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.