Pin Gauge Set, Black Oxide, Metric
Mfr # 902301000
Zoro # G216147763
product price: $905.99
/ea
Free Shipping & Returns
Key Features
Tolerance
+/-0.0050 mm
Material
Steel
Finish
Black Oxide
Overall Length
2 in
Gauge Type
Go (Plus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902301000
Zoro #
G216147763
UPC #
662631901707
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Increment
0.01 mm
Dimension Type
Metric
Set Diameter Range - Maximum
25.49 mm
Set Diameter Range - Minimum
24.01 mm
Details
Tolerance
+/-0.0050 mm
Material
Steel
Item
Pin Gauges
Finish
Black Oxide
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Tolerance Class
ZZ
Hardness
RC 60/65
Surface Finish
10 microinch or better
Number of Gauges
75
Includes Handle
No
Long Form Calibration Certificate
Yes
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Number of Drawers
1
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type Go (Plus), Number of Gauges 75, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.