Pin Gauge Set, Black Oxide, Metric
Mfr # 902400600
Zoro # G816147828
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Overall Length
2 in
Material
Steel
Tolerance
+/-0.0050 mm
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902400600
Zoro #
G816147828
UPC #
662631901905
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Metric
Set Diameter Range - Minimum
16.51 mm
Diameter Increment
0.01 mm
Set Diameter Range - Maximum
18.99 mm
Details
Finish
Black Oxide
Item
Pin Gauges
Material
Steel
Tolerance
+/-0.0050 mm
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Hardness
RC 60/65
Surface Finish
10 microinch or better
Gauge Type
No-Go (Minus)
Tolerance Class
ZZ
Number of Drawers
1
Included Certification
Certificate of Accuracy
Number of Gauges
125
Long Form Calibration Certificate
Yes
Includes Handle
No
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type No-Go (Minus), Number of Gauges 125, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.