Pin Gauge Set, Black Oxide, Metric
Mfr # 902401000
Zoro # G516147838
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Material
Steel
Tolerance
+/-0.0050 mm
Overall Length
2 in
Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902401000
Zoro #
G516147838
UPC #
662631901943
Country of Origin
United States
Dimensions
Overall Length
2 in
Dimension Type
Metric
Set Diameter Range - Minimum
24.01 mm
Diameter Increment
0.01 mm
Set Diameter Range - Maximum
25.49 mm
Details
Finish
Black Oxide
Material
Steel
Tolerance
+/-0.0050 mm
Item
Pin Gauges
Number of Drawers
1
Standards
ISO 17025 Accredited, Non-Accredited Calibration Certified
Gauge Type
No-Go (Minus)
Hardness
RC 60/65
Tolerance Class
ZZ
Includes Handle
No
Long Form Calibration Certificate
Yes
Number of Gauges
75
Included Certification
Certificate of Accuracy
Surface Finish
10 microinch or better
Description
Pin Gauges, Material Steel, Finish Black Oxide, Diameter Increment 0.01 mm, Gauge Type No-Go (Minus), Number of Gauges 75, Overall Length 2 in, Surface Finish 10 microinch or better, Tolerance +/-0.0050 mm, Tolerance Class ZZ, Hardness RC 60/65, Included Certification Certificate of Accuracy, Includes Handle No, Long Form Calibration Certificate Yes, Number of Drawers 1, Standards ISO 17025 Accredited, Non-Accredited Calibration Certified, Dimension Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.