
Pin Gauge Set, Tool Steel, 200 pcs.
Mfr # 902300400
Zoro # G201701437
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Material
Tool Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Diameter Range
10.01 to 13.99 mm
Tolerance Class
ZZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902300400
Zoro #
G201701437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Range
10.01 to 13.99 mm
Dimension Type
Metric
Diameter Increment
0.02 mm
Set Diameter Range - Maximum
13.99 mm
Set Diameter Range - Minimum
10.01 mm
Details
Item
Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Tolerance Class
ZZ
Number of Gauges
200
Included Certification
Certificate of Accuracy
Finish
Black Oxide
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Hardness
RC 60/65
Standards
NIST Traceable
Includes Handle
No
Number of Drawers
1
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.