
Pin Gauge Set, Tool Steel, 250 pcs.
Mfr # 901300500
Zoro # G001701408
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Material
Tool Steel
Tolerance
+/-0.00020 in
Overall Length
2 in
Diameter Range
0.2515 in to 0.5005 in
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901300500
Zoro #
G001701408
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Diameter Range
0.2515 in to 0.5005 in
Diameter Increment
0.001 in
Dimension Type
Inch
Set Diameter Range - Maximum
0.5005 in
Set Diameter Range - Minimum
0.2515 in
Details
Item
Pin Gauge Set
Material
Tool Steel
Tolerance
+/-0.00020 in
Included Certification
Certificate of Accuracy
Hardness
RC 60/65
Gauge Type
Go (Plus)
Standards
NIST Traceable
Number of Gauges
250
Tolerance Class
ZZ
Long Form Calibration Certificate
No
Finish
Black Oxide
Number of Drawers
1
Includes Handle
No
Description
Pin Gages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.