Zoro Homepage

Pipe Ring Gage, 1-1/2"-11.5 Size

  • Mfr # 461105510

  • Zoro # G2760928


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
3/8"-18
Thread Type
NPSM
Includes
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461105510
Zoro #
G2760928
UPC #
662631560614
Country of Origin
United States

Dimensions

Thread Size
3/8"-18
Pitch Diameter - Go Member
0.6256 in
Pitch Diameter
0.6256 in
Dimension Type
Inch

Details

Item
Pipe Thread Ring Gauge
Type
Go
Class
2A
Thread Type
NPSM
Includes
Certificate of Accuracy
Application
Quality Control
Meets/Exceeds
ASME B1.20.1
Material
Tool Steel
Tolerance
Class X
Finish
Uncoated
Thread Class
2A
Hardness
RC 60-62
Standards
ASME B1.20.1
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Gauge Type
Go (Plus)
Gauge Design
Solid

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.6256 in, Pitch Diameter - Go Member 0.6256 in, Thread Class 2A, Thread Length Not Applicable, Thread Size 3/8 In.-18, Thread Type NPSM, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.