Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461107010
Zoro # G2760919
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Type
Go
Class
2A
Thread Size
1/2"-14
Thread Type
NPSM
Tolerance
Class X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461107010
Zoro #
G2760919
UPC #
662631560911
Country of Origin
United States
Dimensions
Thread Size
1/2"-14
Dimension Type
Inch
Pitch Diameter - Go Member
0.7769 in
Pitch Diameter
0.7769 in
Details
Item
Pipe Thread Ring Gauge
Type
Go
Class
2A
Thread Type
NPSM
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.20.1
Application
Quality Control
Includes
Certificate of Accuracy
Finish
Uncoated
Long Form Calibration Certificate
No
Standards
ASME B1.20.1
Hardness
RC 60-62
Thread Class
2A
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
Go (Plus)
Tolerance Class
X
Gauge Design
Solid
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.7769 in, Pitch Diameter - Go Member 0.7769 in, Thread Class 2A, Thread Length Not Applicable, Thread Size 1/2 In.-14, Thread Type NPSM, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.