Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461108520
Zoro # G2760952
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Type
No Go
Class
2A
Thread Size
3/4"-14
Thread Type
NPSM
Includes
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461108520
Zoro #
G2760952
UPC #
662631561222
Country of Origin
United States
Dimensions
Thread Size
3/4"-14
Dimension Type
Inch
Pitch Diameter
0.982 in
Pitch Diameter - No-Go Member
0.982 in
Pitch Diameter - No Go Member
0.982 in
Details
Item
Pipe Thread Ring Gauge
Type
No Go
Class
2A
Thread Type
NPSM
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.20.1
Material
Tool Steel
Application
Quality Control
Tolerance
Class X
Finish
Uncoated
Tolerance Class
X
Hardness
RC 60-62
Gauge Type
No-Go (Minus)
Thread Class
2A
Standards
ASME B1.20.1
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Gauge Design
Solid
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.982 in, Pitch Diameter - No-Go Member 0.982 in, Thread Class 2A, Thread Length Not Applicable, Thread Size 3/4 In.-14, Thread Type NPSM, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.