Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461108530
Zoro # G2760961
product price: $814.99
/ea
Free Shipping & Returns
Key Features
Type
Go/No Go
Class
2A
Thread Type
NPSM
Application
Quality Control
Tolerance
Class X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461108530
Zoro #
G2760961
UPC #
662631561239
Country of Origin
United States
Dimensions
Thread Size
3/4"-14
Pitch Diameter - No-Go Member
0.982 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.9873 in
Pitch Diameter
0.9873 (Go), 0.9820 (No-Go)
Pitch Diameter - No Go Member
0.982 in
Details
Item
Pipe Thread Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
NPSM
Application
Quality Control
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.20.1
Includes
Certificate of Accuracy
Finish
Uncoated
Standards
ASME B1.20.1
Hardness
RC 60-62
Gauge Type
Go (Minus) to Go (Plus)
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Thread Class
2A
Gauge Design
Solid
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.9873 (Go), 0.9820 (No-Go), Pitch Diameter - Go Member 0.9873 in, Pitch Diameter - No-Go Member 0.982 in, Thread Class 2A, Thread Length Not Applicable, Thread Size 3/4 In.-14, Thread Type NPSM, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.