Zoro Homepage

Pipe Ring Gage, 1-1/2"-11.5 Size

  • Mfr # 461111530

  • Zoro # G2761059


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
1 1/4"-11 1/2
Thread Type
NPSM
Meets/Exceeds
ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461111530
Zoro #
G2761059
UPC #
662631561833
Country of Origin
United States

Dimensions

Thread Size
1 1/4"-11 1/2
Pitch Diameter - Go Member
1.5816 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
1.5756 in
Pitch Diameter
1.5816 (Go), 1.5756 (No-Go)
Pitch Diameter - No Go Member
1.5756 in

Details

Item
Pipe Thread Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
NPSM
Meets/Exceeds
ASME B1.20.1
Application
Quality Control
Includes
Certificate of Accuracy
Tolerance
Class X
Material
Tool Steel
Finish
Uncoated
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Thread Class
2A
Standards
ASME B1.20.1
Tolerance Class
X
Hardness
RC 60-62
Gauge Type
Go (Minus) to Go (Plus)
Gauge Design
Solid

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 1.5816 (Go), 1.5756 (No-Go), Pitch Diameter - Go Member 1.5816 in, Pitch Diameter - No-Go Member 1.5756 in, Thread Class 2A, Thread Length Not Applicable, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.