Zoro Homepage

Pipe Ring Gage, 1-1/2"-11.5 Size

  • Mfr # 461114530

  • Zoro # G2760998


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
2"-11 1/2
Thread Type
NPSM
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461114530
Zoro #
G2760998
UPC #
662631562434
Country of Origin
United States

Dimensions

Thread Size
2"-11 1/2
Dimension Type
Inch
Pitch Diameter - No-Go Member
2.2882 in
Pitch Diameter - Go Member
2.2944 in
Pitch Diameter
2.2944 (Go), 2.2882 (No-Go)
Pitch Diameter - No Go Member
2.2882 in

Details

Item
Pipe Thread Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
NPSM
Tolerance
Class X
Meets/Exceeds
ASME B1.20.1
Includes
Certificate of Accuracy
Material
Tool Steel
Application
Quality Control
Finish
Uncoated
Gauge Type
Go (Minus) to Go (Plus)
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Thread Class
2A
Long Form Calibration Certificate
No
Standards
ASME B1.20.1
Gauge Design
Solid

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 2.2944 (Go), 2.2882 (No-Go), Pitch Diameter - Go Member 2.2944 in, Pitch Diameter - No-Go Member 2.2882 in, Thread Class 2A, Thread Length Not Applicable, Thread Size 2 In.-11 1/2, Thread Type NPSM, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.