Pipe Ring Gage, 1-1/2"-11.5 Size
Mfr # 461117520
Zoro # G2761147
product price: $969.99
/ea
Free Shipping & Returns
Key Features
Type
No Go
Class
2A
Thread Size
3"-8
Thread Type
NPSM
Application
Quality Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461117520
Zoro #
G2761147
UPC #
662631563028
Country of Origin
United States
Dimensions
Thread Size
3"-8
Dimension Type
Inch
Pitch Diameter
3.3786 in
Pitch Diameter - No-Go Member
3.3786 in
Pitch Diameter - No Go Member
3.3786 in
Details
Item
Pipe Thread Ring Gauge
Type
No Go
Class
2A
Thread Type
NPSM
Application
Quality Control
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.20.1
Material
Tool Steel
Tolerance
Class X
Finish
Uncoated
Tolerance Class
X
Standards
ASME B1.20.1
Hardness
RC 60-62
Thread Class
2A
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
No-Go (Minus)
Long Form Calibration Certificate
No
Gauge Design
Solid
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 3.3786 in, Pitch Diameter - No-Go Member 3.3786 in, Thread Class 2A, Thread Length Not Applicable, Thread Size 3 In.-8, Thread Type NPSM, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.