Pipe Ring Gage, 1 1/4 in-11 1/2 Size
Mfr # 451111520
Zoro # G2762781
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Class
l-2
Thread Type
NPTF
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.20.5
Tolerance
Class X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451111520
Zoro #
G2762781
UPC #
662631557126
Country of Origin
United States
Dimensions
Thread Size
1 1/4"-11 1/2
Dimension Type
Inch
Pitch Diameter
1.60130"
Details
Item
Pipe Thread Ring Gauge
Class
l-2
Thread Type
NPTF
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.20.5
Tolerance
Class X
Material
Tool Steel
Application
Quality Control
Finish
Uncoated
Long Form Calibration Certificate
No
Hardness
RC 60-62
Tolerance Class
X
Standards
ASME B1.20.5
Gauge Type
L-2
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Design
Solid
Thread Class
L2
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-2, Pitch Diameter 1.60130 In., Thread Class L2, Thread Length Not Applicable, Thread Size 1 1/4 In.-11 1/2, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.