Zoro Homepage

Pipe Ring Gage, 1/16"-27 Size

  • Mfr # 451101020

  • Zoro # G2762510


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Class
l-2
Thread Type
NPTF
Material
Tool Steel
Meets/Exceeds
ASME B1.20.5
Includes
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451101020
Zoro #
G2762510
UPC #
662631555023
Country of Origin
United States

Dimensions

Thread Size
1/16"-27
Dimension Type
Inch
Pitch Diameter
.2875"

Details

Item
Pipe Thread Ring Gauge
Class
l-2
Thread Type
NPTF
Material
Tool Steel
Meets/Exceeds
ASME B1.20.5
Includes
Certificate of Accuracy
Tolerance
Class X
Application
Quality Control
Finish
Uncoated
Tolerance Class
X
Gauge Type
L-2
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.20.5
Hardness
RC 60-62
Gauge Design
Solid
Thread Class
L2

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-2, Pitch Diameter .2875 In., Thread Class L2, Thread Length Not Applicable, Thread Size 1/16 In.-27, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.