Pipe Ring Gage, 1/4"-18 Size
Mfr # 451104020
Zoro # G2762641
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Class
l-2
Thread Type
NPTF
Application
Quality Control
Includes
Certificate of Accuracy
Tolerance
Class X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451104020
Zoro #
G2762641
UPC #
662631555627
Country of Origin
United States
Dimensions
Thread Size
1/4"-18
Dimension Type
Inch
Pitch Diameter
.5025"
Details
Item
Pipe Thread Ring Gauge
Class
l-2
Thread Type
NPTF
Application
Quality Control
Includes
Certificate of Accuracy
Tolerance
Class X
Meets/Exceeds
ASME B1.20.5
Material
Tool Steel
Finish
Uncoated
Standards
ASME B1.20.5
Long Form Calibration Certificate
No
Gauge Type
L-2
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Hardness
RC 60-62
Thread Class
L2
Gauge Design
Solid
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-2, Pitch Diameter .5025 In., Thread Class L2, Thread Length Not Applicable, Thread Size 1/4 In.-18, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.