Pipe Ring Gage, 2"-11.5 Size
Mfr # 441114510
Zoro # G2761838
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Class
L-1
Thread Type
NPT Plug Gauge
Tolerance
Class X
Material
Tool Steel
Includes
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441114510
Zoro #
G2761838
UPC #
662631552718
Country of Origin
United States
Dimensions
Thread Size
2"-11 1/2
Dimension Type
Inch
Pitch Diameter
2.29627"
Details
Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPT Plug Gauge
Tolerance
Class X
Material
Tool Steel
Includes
Certificate of Accuracy
Application
Quality Control
Meets/Exceeds
ASME B1.201.1
Finish
Uncoated
Gauge Type
L-1
Long Form Calibration Certificate
No
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Standards
ASME B1.20.1
Gauge Design
Solid
Thread Class
L1
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Pitch Diameter 2.29627 In., Thread Class L1, Thread Length Not Applicable, Thread Size 2 In.-11 1/2, Thread Type NPT Plug Gauge, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.