Zoro Homepage

Pipe Ring Gage, 2"-11.5 Size, Tool Steel

  • Mfr # 451101010

  • Zoro # G2762553


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Class
L-1
Thread Type
NPTF
Meets/Exceeds
ASME B1.20.5
Application
Quality Control
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451101010
Zoro #
G2762553
UPC #
662631555016
Country of Origin
United States

Dimensions

Thread Size
1/16"-27
Dimension Type
Inch
Pitch Diameter
.28118"

Details

Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPTF
Meets/Exceeds
ASME B1.20.5
Application
Quality Control
Tolerance
Class X
Includes
Certificate of Accuracy
Material
Tool Steel
Finish
Uncoated
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
L-1
Hardness
RC 60-62
Tolerance Class
X
Standards
ASME B1.20.5
Gauge Design
Solid
Thread Class
L1

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Pitch Diameter .28118 In., Thread Class L1, Thread Length Not Applicable, Thread Size 1/16 In.-27, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.