Zoro Homepage

Pipe Ring Gage, 2"-11.5 Size, Tool Steel

  • Mfr # 451101070

  • Zoro # G2762580


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Class
6-Step
Thread Type
NPTF
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451101070
Zoro #
G2762580
UPC #
662631555078
Country of Origin
United States

Dimensions

Thread Size
1/16"-27
Dimension Type
Inch

Details

Item
Pipe Thread Ring Gauge
Class
6-Step
Thread Type
NPTF
Tolerance
Class X
Material
Tool Steel
Meets/Exceeds
ASME B1.20.5
Includes
Certificate of Accuracy
Application
Quality Control
Finish
Uncoated
Hardness
RC 60-62
Tolerance Class
X
Gauge Type
6-Step
Long Form Calibration Certificate
No
Standards
ASME B1.20.5
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
Crest Check
Gauge Design
Solid

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type 6-Step, Pitch Diameter Not Applicable, Thread Class Crest Check, Thread Length Not Applicable, Thread Size 1/16 In.-27, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.