Pipe Ring Gage, 2"-11.5 Size, Tool Steel
Mfr # 451108510
Zoro # G2762599
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Class
L-1
Thread Type
NPTF
Meets/Exceeds
ASME B1.20.5
Material
Tool Steel
Application
Quality Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451108510
Zoro #
G2762599
UPC #
662631556518
Country of Origin
United States
Dimensions
Thread Size
3/4"-14
Dimension Type
Inch
Pitch Diameter
.98887"
Details
Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPTF
Meets/Exceeds
ASME B1.20.5
Material
Tool Steel
Application
Quality Control
Includes
Certificate of Accuracy
Tolerance
Class X
Finish
Uncoated
Long Form Calibration Certificate
No
Standards
ASME B1.20.5
Hardness
RC 60-62
Tolerance Class
X
Gauge Type
L-1
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
L1
Gauge Design
Solid
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Pitch Diameter .98887 In., Thread Class L1, Thread Length Not Applicable, Thread Size 3/4 In.-14, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.