Pipe Ring Gage, 2"-11.5 Size, Tool Steel
Mfr # 451108570
Zoro # G2762763
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Class
6-Step
Thread Type
NPTF
Material
Tool Steel
Meets/Exceeds
ASME B1.20.5
Tolerance
Class X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451108570
Zoro #
G2762763
UPC #
662631556570
Country of Origin
United States
Dimensions
Thread Size
3/4"-14
Dimension Type
Inch
Details
Item
Pipe Thread Ring Gauge
Class
6-Step
Thread Type
NPTF
Material
Tool Steel
Meets/Exceeds
ASME B1.20.5
Tolerance
Class X
Application
Quality Control
Includes
Certificate of Accuracy
Finish
Uncoated
Tolerance Class
X
Hardness
RC 60-62
Gauge Type
6-Step
Long Form Calibration Certificate
No
Standards
ASME B1.20.5
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Design
Solid
Thread Class
Crest Check
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type 6-Step, Pitch Diameter Not Applicable, Thread Class Crest Check, Thread Length Not Applicable, Thread Size 3/4 In.-14, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.