Zoro Homepage

Pipe Ring Gage, 2"-11.5 Size, Tool Steel

  • Mfr # 451111510

  • Zoro # G2762790


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Class
L-1
Thread Type
NPTF
Application
Quality Control
Material
Tool Steel
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451111510
Zoro #
G2762790
UPC #
662631557119
Country of Origin
United States

Dimensions

Thread Size
1 1/4"-11 1/2
Dimension Type
Inch
Pitch Diameter
1.58338"

Details

Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPTF
Application
Quality Control
Material
Tool Steel
Tolerance
Class X
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.20.5
Finish
Uncoated
Gauge Type
L-1
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No
Standards
ASME B1.20.5
Tolerance Class
X
Thread Class
L1
Gauge Design
Solid

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Pitch Diameter 1.58338 In., Thread Class L1, Thread Length Not Applicable, Thread Size 1 1/4 In.-11 1/2, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.