Zoro Homepage

Pipe Ring Gage, 2"-11.5 Size, Tool Steel

  • Mfr # 451111570

  • Zoro # G2762739


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Class
6-Step
Thread Type
NPTF
Tolerance
Class X
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451111570
Zoro #
G2762739
UPC #
662631557171
Country of Origin
United States

Dimensions

Thread Size
1 1/4"-11 1/2
Dimension Type
Inch

Details

Item
Pipe Thread Ring Gauge
Class
6-Step
Thread Type
NPTF
Tolerance
Class X
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.20.5
Material
Tool Steel
Application
Quality Control
Finish
Uncoated
Standards
ASME B1.20.5
Gauge Type
6-Step
Hardness
RC 60-62
Long Form Calibration Certificate
No
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
Crest Check
Gauge Design
Solid

Description

If you need to measure the size of a pipe thread, the Vermont Gage 451111570 Pipe Ring Gage is an essential. It is a 6-step ring gage that will give you accurate measurements. The tool steel ring gauge has a class of 6-step and a thread type of NPTF. This 2"-11 1/2" ring gage comes with a certificate of accuracy with NIST traceability and tolerance class X. Measuring in inch dimensions, this gage has hardness of RC 60-62. With the VT GAGE Pipe Thread Ring Gauge, you can be sure your pipes are threaded correctly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.