Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ring Gage, 2 1/2"-8 Size

  • Mfr # 441116010

  • Zoro # G2761987


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Class
L-1
Thread Type
NPT Plug Gauge
Includes
Certificate of Accuracy
Application
Quality Control
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441116010
Zoro #
G2761987
UPC #
662631553012
Country of Origin
United States

Dimensions

Thread Size
2 1/2"-8
Dimension Type
Inch
Pitch Diameter
2.76216"

Details

Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPT Plug Gauge
Includes
Certificate of Accuracy
Application
Quality Control
Material
Tool Steel
Meets/Exceeds
ASME B1.201.1
Tolerance
Class X
Finish
Uncoated
Gauge Type
L-1
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Standards
ASME B1.20.1
Tolerance Class
X
Long Form Calibration Certificate
No
Thread Class
L1
Gauge Design
Solid

Description

When you need to ensure that your threads are precise, this Vermont Gage 441116010 Pipe Thread Ring Gauge is the tool for the job. The ring gauge has a 2 1/2 in.-8 thread size and is designed for NPT plug gauges. It comes with a certificate of accuracy from NIST traceability. The ring gauge has an L-1 class and an inch dimension type. It also has a tolerance of Class X and a hardness of RC 60-62. When it comes to working with threads, you can count on this tool to give you accurate results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.