Zoro Homepage

Pipe Ring Gage, 3"-8 Size, Tool Steel

  • Mfr # 451117510

  • Zoro # G2762818


product price: $730.99
/ea
Free Shipping & Returns

Key Features

Class
L-1
Thread Type
NPTF
Application
Quality Control
Material
Tool Steel
Includes
Certificate of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451117510
Zoro #
G2762818
UPC #
662631558314
Country of Origin
United States

Dimensions

Thread Size
3"-8
Dimension Type
Inch
Pitch Diameter
3.38850"

Details

Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPTF
Application
Quality Control
Material
Tool Steel
Includes
Certificate of Accuracy
Tolerance
Class X
Meets/Exceeds
ASME B1.20.5
Finish
Uncoated
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
L-1
Hardness
RC 60-62
Standards
ASME B1.20.5
Long Form Calibration Certificate
No
Thread Class
L1
Gauge Design
Solid

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Pitch Diameter 3.38850 In., Thread Class L1, Thread Length Not Applicable, Thread Size 3 In.-8, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.