Zoro Homepage

Pipe Ring Gage, 3/4"-14 Size

  • Mfr # 441108510

  • Zoro # G2761932


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Class
L-1
Thread Type
NPT Plug Gauge
Application
Quality Control
Tolerance
Class X
Meets/Exceeds
ASME B1.201.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441108510
Zoro #
G2761932
UPC #
662631551513
Country of Origin
United States

Dimensions

Thread Size
3/4"-14
Dimension Type
Inch
Pitch Diameter
.98887"

Details

Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPT Plug Gauge
Application
Quality Control
Tolerance
Class X
Meets/Exceeds
ASME B1.201.1
Material
Tool Steel
Includes
Certificate of Accuracy
Finish
Uncoated
Standards
ASME B1.20.1
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Long Form Calibration Certificate
No
Gauge Type
L-1
Tolerance Class
X
Gauge Design
Solid
Thread Class
L1

Description

Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Pitch Diameter .98887 In., Thread Class L1, Thread Length Not Applicable, Thread Size 3/4 In.-14, Thread Type NPT Plug Gauge, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.1, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.