Pipe Ring Gage, NPTF, L-1, 1-11 1/2
Mfr # 451110010
Zoro # G0529265
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Class
L-1
Thread Type
NPTF
Tolerance
Class X
Application
Measures tapered external pipe threads
Material
Tool Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451110010
Zoro #
G0529265
UPC #
662631556815
Country of Origin
United States
Dimensions
Thread Size
1"-11-1/2
Dimension Type
Inch
Pitch Diameter
1.23863"
Details
Item
Pipe Thread Ring Gauge
Class
L-1
Thread Type
NPTF
Tolerance
Class X
Application
Measures tapered external pipe threads
Material
Tool Steel
Includes
Certificate of Accuracy with NIST traceability
Meets/Exceeds
ANSI/ASME B1.20.1
Finish
Uncoated
Standards
ASME B1.20.5
Long Form Calibration Certificate
No
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Gauge Type
L-1
Gauge Design
Solid
Thread Class
L1
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type L-1, Pitch Diameter 1.23863 In., Thread Class L1, Thread Length Not Applicable, Thread Size 1 In.-11-1/2, Thread Type NPTF, Finish Uncoated, Gauge Design Solid, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.20.5, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.