Zoro Homepage

Pipe Thread Plug, 1"-11.5 Size, Tool Steel

  • Mfr # 421110010

  • Zoro # G2760681


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421110010
Zoro #
G2760681
UPC #
662631541514
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
1"-11.5
Gage Diameter Range
0.9999" to 1.0000"
Handle Length
None
Gauge Diameter Range
0.9999" to 1.0000"
Pitch Diameter - Go Member
1.2386 in
Dimension Type
Inch

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size 1 In.-11-1/2, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2386 in, Standards ASME B1.20.1, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.