Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1"-11.5 Size, Tool Steel

  • Mfr # 421110020

  • Zoro # G2760639


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421110020
Zoro #
G2760639
UPC #
662631541521
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
1"-11.5
Gage Diameter Range
0.9999" to 1.0000"
Handle Length
None
Gauge Diameter Range
0.9999" to 1.0000"
Pitch Diameter - No-Go Member
1.2462 in
Dimension Type
Inch

Details

Item
Pipe Thread Plug
Type
NoGo (Minus)
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Application
Inspection Of Tapered Pipe Threads, Straight Pipe Threads, Internal Fittings, Pipe And Pipe Fittings
Includes
Certificate of Accuracy with NIST Traceable
Standards
ASME B1.20.1
Gauge Type
No-Go (Minus)
Thread Class
2B
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Material
Tool Steel
Thread Direction
Right Hand
Tolerance Class
X
Gauge Finish
Uncoated
Hardness
RC 60-62
Handle Design
Member Only
Long Form Calibration Certificate
No

Description

This VERMONT GAGE 421110020 Pipe Thread Plug is an essential tool for measuring tapered and straight pipe threads, internal fittings, and pipe and pipe fittings. Made of tool steel, the plug gauge is designed to inspect tapered and straight pipe threads as well as internal fittings. It has a diameter of 1" and a thread size of 1"-11.5". The class 2B finish on this plug gauge prevents corrosion. You can also use it to measure NPSM thread types with the NoGo type gauges. With its accurate measurements, the VERMONT GAGE 421110020 Pipe Thread Plug will help you complete your next project with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.