Zoro Homepage

Pipe Thread Plug, 1"-11.5 Size, Tool Steel

  • Mfr # 421110030

  • Zoro # G2760648


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Class
2B
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421110030
Zoro #
G2760648
UPC #
662631587321
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
1"-11.5
Handle Length
4"
Gage Diameter Range
0.9999" to 1.0000"
Gauge Diameter Range
0.9999" to 1.0000"
Pitch Diameter - Go Member
1.2386 in
Pitch Diameter - No-Go Member
1.2462 in
Dimension Type
Inch

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 5, Thread Class 2B, Thread Size 1 In.-11-1/2, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 4 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.