Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1"-11.5 Size, Tool Steel

  • Mfr # 431110020

  • Zoro # G2760438


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Diameter
1"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431110020
Zoro #
G2760438
UPC #
662631546526
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
1"-11.5
Gage Diameter Range
0.9999" to 1.0000"
Handle Length
None
Gauge Diameter Range
0.9999" to 1.0000"
Dimension Type
Inch
Pitch Diameter - No-Go Member
1.2365 in

Details

Item
Straight Pipe Thread Plug
Type
NoGo (Minus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
Tolerance
0.00001"
Application
Metalworking
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ISO 17025
Thread Direction
Right Hand
Gauge Material
Tool Steel
Gauge Type
No-Go (Minus)
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Design
Member Only
Tolerance Class
X
Hardness
RC 60-62
Gauge Finish
Uncoated
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class Not Applicable, Thread Size 1 In.-11-1/2, Thread Type NPSF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.2365 in, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.