Zoro Homepage

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 411101010

  • Zoro # G2761871


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1/16"
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411101010
Zoro #
G2761871
UPC #
662631535018
Country of Origin
United States

Dimensions

Diameter
1/16"
Thread Size
1/16"-27
Gage Diameter Range
0.0624" to 0.0625"
Handle Length
None
Gauge Diameter Range
0.0624" to 0.0625"
Dimension Type
Inch

Details

Item
Standard Pipe Thread Plug
Type
NoGo (Minus)
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPTF
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.5
Application
For Gaging Standard Pipe and Pipe Fittings
Includes
Certificate of Accuracy with NIST Traceable
Handle Design
Member Only
Gauge Type
L-1
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Direction
Right Hand
Gauge Finish
Uncoated
Tolerance Class
X
Gauge Material
Tool Steel
Standards
ASME B1.20.5
Long Form Calibration Certificate
No
Thread Class
L1

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1, Handle Design Member Only, Included Handle Not Applicable, Thread Class L1, Thread Size 1/16 In.-27, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.