Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 411101070

  • Zoro # G2761941


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1/16"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411101070
Zoro #
G2761941
UPC #
662631535070
Country of Origin
United States

Dimensions

Diameter
1/16"
Thread Size
1/16"-27
Gage Diameter Range
0.0624" to 0.0625"
Handle Length
None
Gauge Diameter Range
0.0624" to 0.0625"
Dimension Type
Inch

Details

Item
Standard Pipe Thread Plug
Type
NoGo (Minus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPTF
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.5
Application
For Gaging Standard Pipe and Pipe Fittings
Includes
Certificate of Accuracy with NIST Traceable
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Design
Member Only
Thread Direction
Right Hand
Tolerance Class
X
Gauge Type
6-Step
Hardness
RC 60-62
Gauge Finish
Uncoated
Standards
ASME B1.20.5
Gauge Material
Tool Steel
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Included Handle Not Applicable, Thread Size 1/16 In.-27, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.