Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 411107030

  • Zoro # G2762188


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1/2"
Class
L-1, L-3
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411107030
Zoro #
G2762188
UPC #
662631536237
Country of Origin
United States

Dimensions

Diameter
1/2"
Thread Size
1/2"-14
Gage Diameter Range
0.4999" to 0.5000"
Handle Length
3-5/8"
Gauge Diameter Range
0.4999" to 0.5000"
Dimension Type
Inch

Details

Item
Standard Pipe Thread Plug
Type
NoGo (Minus)
Class
L-1, L-3
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPTF
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.5
Includes
Certificate of Accuracy with NIST Traceable
Application
For Gaging Standard Pipe and Pipe Fittings
Thread Direction
Right Hand
Handle Color
Blue
Handle Material
Aluminum
Standards
ASME B1.20.5
Hardness
RC 60-62
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Type
L-1; L-3
Handle Design
Double End
Gauge Material
Tool Steel
Tolerance Class
X
Gauge Finish
Uncoated
Included Handle
Taperlock 4
Long Form Calibration Certificate
No
Thread Class
L1, L3

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1; L-3, Handle Design Double End, Included Handle Taperlock 4, Thread Class L1, L3, Thread Size 1/2 In.-14, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 5/8 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.