Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411108510
Zoro # G2762203
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Type
NoGo (Minus)
Diameter
3/4"
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411108510
Zoro #
G2762203
UPC #
662631536510
Country of Origin
United States
Dimensions
Diameter
3/4"
Thread Size
3/4"-14
Gage Diameter Range
0.7499" to 0.7500"
Handle Length
None
Gauge Diameter Range
0.7499" to 0.7500"
Dimension Type
Inch
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1, Handle Design Member Only, Included Handle Not Applicable, Thread Class L1, Thread Size 3/4 In.-14, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.