Pipe Thread Plug, 1-1/2"-11.5 Size
Mfr # 411111570
Zoro # G2762319
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Type
NoGo (Minus)
Diameter
1-1/4"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411111570
Zoro #
G2762319
UPC #
662631537173
Country of Origin
United States
Dimensions
Diameter
1-1/4"
Thread Size
1-1/4"-11.5
Gage Diameter Range
1.2499" to 1.2500"
Handle Length
None
Gauge Diameter Range
1.2499" to 1.2500"
Dimension Type
Inch
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Included Handle Not Applicable, Thread Size 1 1/4 In.-11-1/2, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.