Shop VERMONT GAGE
See all product information
Create Account
Pipe Thread Plug, 1-1/2"-11.5 Size
- Mfr # 411111580
- Zoro # G2762343
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Type
NoGo (Minus)
Diameter
1-1/4"
Class
X
Material
Tool Steel - 60/62 Rc
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411111580
- Zoro #
- G2762343
- UPC #
- 662631537180
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/4"
- Thread Size
- 1-1/4"-11.5
- Handle Length
- 4"
- Gage Diameter Range
- 1.2499" to 1.2500"
- Gauge Diameter Range
- 1.2499" to 1.2500"
- Dimension Type
- Inch
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type 6-Step, Handle Design Member Only, Thread Size 1 1/4 In.-11-1/2, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.