Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 411113030

  • Zoro # G2762361


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1-1/2"
Class
L-1, L-3
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411113030
Zoro #
G2762361
UPC #
662631537432
Country of Origin
United States

Dimensions

Diameter
1-1/2"
Thread Size
1-1/2"-11.5
Handle Length
4"
Gage Diameter Range
1.4999" to 1.5000"
Gauge Diameter Range
1.4999" to 1.5000"
Dimension Type
Inch

Details

Item
Standard Pipe Thread Plug
Type
NoGo (Minus)
Class
L-1, L-3
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPTF
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.5
Application
For Gaging Standard Pipe and Pipe Fittings
Includes
Certificate of Accuracy with NIST Traceable
Handle Design
Double End
Gauge Type
L-1; L-3
Included Certification
Certificate of Accuracy with NIST Traceability
Included Handle
Taperlock 5
Handle Color
Blue
Handle Material
Aluminum
Standards
ASME B1.20.5
Tolerance Class
X
Hardness
RC 60-62
Thread Direction
Right Hand
Gauge Finish
Uncoated
Gauge Material
Tool Steel
Thread Class
L1, L3
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type L-1; L-3, Handle Design Double End, Included Handle Taperlock 5, Thread Class L1, L3, Thread Size 1 1/2 In.-11-1/2, Thread Type NPTF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 4 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.